Ring Gauge di Kota Medan - Mitutoyo
- BARUMulai
Rp1.699.900
Rp1.699.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SK Steel Ring Gauge RG24.0 1pc | - Hardness: 653 to 772HV - Outer Diameter (mm): 53 - Circularity/cylindricality: Within 0.5μm (1 or more to 30 or less), 0.8μm or less (more than 30 to 50 or less) - Thickness (mm): 14 |
3,399,000 |
| SK Steel Ring Gauge RG14.0 1pc | - Hardness 653 to 772HV - Squareness 0.05/Φ100 - Surface Roughness within Ra0.1µm - Thickness (mm) 10 |
2,499,000 |
| Mitutoyo SETTING RING 177-186 1.8IN 1pc | - Nominal Size ød (inch): 1.8 - Type: A - Roundness/Cylindricity*2(inch): 4.00E-05 - Distance from the side face H (mm): 3.7 |
2,899,000 |
| Mitutoyo Ring Gauge SR-25 1unit | - Nominal Dimensions (mm): φ25.0 | 5,099,000 |
| Insize Saw Teeth Setting Gage 2874-02 0-2mm 1unit | - Accuracy (mm): ±0.05 - Graduation (mm): 0.05 - Range (mm): 0-2 |
4,899,000 |
| Insize Setting Rings 6312-50 ø50mm 1unit | - Size (mm): ø50 | 2,099,000 |
| SYLVAC Setting Ring 808-2197 30mm 1pc | - Size (mm) 30 - Berat (Kg) 3.0 |
11,999,000 |
| ASIMETO Ring Gauge 675-08-0 DIN 2250C, Ø8mm 1pc | - Size: DIN 2250C - Size (mm): Ø8 |
389,000 |
| OSG Ring Gauge TG R PT3/4-14 Tapered Pipe Thread 1pc | - OSG Tool No.: 38562 | 9,999,000 |
| OSG Ring Gauge LG GR 2 M12×1.25 Thread Limit 1pc | - OSG Tool No.: 30827 | 3,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami